Beli body harness fall protection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Singing Rock Technic Standard Body Harness (Pelindung Jatuh)
    Mulai

    Rp5.199.900

    Singing Rock Technic Standard Body Harness (Pelindung Jatuh)
    Deskripsi:
    TECHNIC standard / W0063BB Fully adjustable work positioning and fall arrest harness with easy-lock buckles -attachment point for work in hanging position and rappelling according to EN 813 -steel positioning points according to EN 358 are placed symmetrically (steel D-rings are flat and settled on a padding) -easy-lock buckles enable fluent adjustment to fit the user's body -2 braided gear loops with a bearing capacity of 10 kg -slots designed for a secure hanging of expensive equipment (such as power saw, drilling machine...) -identification and methodical label -slide buckle intended for chest ascender fastening -chest attachment point according to EN 361 -dorsal attachment point according to EN 361
    atribut:
    • Color: Black
    • Size: S
  2. 3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Mulai

    Rp609.900

    3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  3. 3M Safety Body Harness Construction Positioning DBI-SALA Delta
    Mulai

    Rp5.899.900

    3M Safety Body Harness Construction Positioning DBI-SALA Delta
    atribut:
    • Body Belt: Yes
    • Buckle Type: Tongue Buckle
    • Chest Buckle Material: Zinc Plated Steel
    • Connected Safety ID Equipped: Yes
    • D-ring Placement: Back; side
    • Harness Application: Positioning
    • Leg Buckle Material: Stainless Steel Grommet
    • Padding Location Type: Back/Hip, Shoulder
    • Product Color : Yellow
    • Product Series: Delta
    • Product Type: Construction Style Positioning Harness
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
    • Torso Buckle Material: Zinc Plated Steel
    • Weight Capacity (kg): 190
  4. Cerro Body Harness without Lanyard
    Mulai

    Rp159.900

    Cerro Body Harness without Lanyard
    Deskripsi:
    Body Harness Cerro HT-33A ini merupakan alat pelindung diri yang berfungsi melindungi diri pada saat bekerja maupun beraktivitas di ketinggian. Kelebihan dari Body Harness Cerro HT-33A ini memiliki bagian tali yang dapat disesuaikan : dada, pinggang & paha.
    atribut:
    • Type of Product: Fall Arrest
    • Capacity (kg): 140
    • D-Ring Location: Back, Strnal, Waist, Abdomen
    • Webbing Material (mm): 45 Polyester Webbing
    • Size: Universal, And D-Ring
    • Stength (kN): 25
  5. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  6. UGO Safety US Full Body Harness
    Mulai

    Rp569.900

    UGO Safety US Full Body Harness
    Deskripsi:
    Fall indicator for easy inspection, large D-ring for easy connection, 5 points of adjustment ensures a good fit, 2 lanyard parks on chest strap for easy storage, sub pelvic strap for added safety and comfort.
  7. TSUYORON Pad for Full Harness
    Mulai

    Rp1.299.900

    TSUYORON Pad for Full Harness
    Deskripsi:
    -A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The twin lanyards always connects the body to the structure, and the shock absorber reduces the shock load.-Exclusively for unifilar suspension.-None Waist Belt.-With shock absorber.-With hook hanger R-23-45x2.
  8. Petzl Body Harness Volt (Pelindung Jatuh)
    Mulai

    Rp7.899.900

    Petzl Body Harness Volt (Pelindung Jatuh)
    Deskripsi:
    VOLT® Fall arrest and work positioning harness with attachment point for vertical progression on rail or cable The fall arrest and work positioning VOLT harness is very easily donned thanks to its EASYFIT design: a vest ensures the harness keeps its shape and the FAST automatic buckles on the waistbelt and leg loops allow the harness to be donned with both feet on the ground. The VOLT harness' anatomical design and wide, semi-rigid waistbelt ensure comfort throughout the work day. Its LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley, thus ensuring optimal comfort during progression. It is certified to European and Russian standards. Rapid donning thanks to the EASYFIT design: - vest ensures the harness keeps its shape - FAST automatic buckles on the waistbelt and leg loops allow the harness to be very easily donned, with both feet on the ground. These buckles retain their adjustment settings between donnings. Comfortable throughout the work day: - anatomical design is close-fitting, while giving optimal freedom of movement - lightweight, breathable construction - wide, semi-rigid waistbelt for excellent support - for vertical progression with a rail or cable-based fall protection system, the LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley: it distributes the load on the waistbelt and thus ensures optimal comfort during progression. In case of a fall, this attachment point automatically moves upward to a sternal position to ensure a vertical post-fall body position. - leg loop foam position can be adjusted for perfect positioning - side slots allow a seat to be installed for greater comfort in prolonged suspension Easy to use: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - side attachment points can be folded down to prevent them snagging accidentally when not in use - stowage system for the MGO connectors on fall arrest lanyards, on each shoulder strap. In case of a fall, this system releases the MGO connectors and allows the absorber to be deployed. - fall indicators on the sternal and dorsal attachment points. If a fall indicator is visible after a fall, the harness must be retired. - equipment loops, slots for CARITOOL tool holder and TOOLBAG tool pouch allow easy organization of work tools -LADDER CLIMB attachment point: for attaching the trolley of a rail or cable-based fall protection system -Side attachment points: for attaching a positioning lanyard for use in double mode -Sternal attachment point: for attaching a fall arrest system -Dorsal attachment point: for attaching a fall arrest system -Rear waistbelt attachment point: for attaching a restraint lanyard
    atribut:
    • Certifications: CE EN 361, CE EN 358, EAC
  9. LEGION Full Body Harness Single Big Hook
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    LEGION Full Body Harness Single Big Hook
    Deskripsi:
    - Single lanyard- 3 Adjustable point- D-ring- High quality 100% polyester- Stitching rope
  10. GOSAVE Full Body Harness Ecofit Single Big Hook
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    GOSAVE Full Body Harness Ecofit Single Big Hook
    Deskripsi:
    - Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hook
    atribut:
    • Webbing Width (mm): 50
    • Material: Polyester
    • Maximum Capacity (kN): 22
  11. GOSAVE Full Body Harness Eco Double Big Hook
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    GOSAVE Full Body Harness Eco Double Big Hook
    Deskripsi:
    - Double lanyard (with eco hook)- 3 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hook
Daftar Harga body harness fall protection Terbaru October 2026
Singing Rock Technic Standard Body Harness (Pelindung Jatuh)Rp5.199.900
3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)Rp609.900
3M Safety Body Harness Construction Positioning DBI-SALA DeltaRp5.899.900
Cerro Body Harness without LanyardRp159.900
Be Safe Pelindung Jatuh (Alat Pencegah Jatuh)Rp369.900
A-Stabil Full Body HarnessRp189.900
KRISBOW Sabuk Pengaman ProyekRp539.900
UGO Safety US Full Body HarnessRp569.900
TSUYORON Pad for Full HarnessRp1.299.900
MILLER ELECTRIC Pelindung Jatuh (Sistem Penahan Jatuh)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)